Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
BOSCH 2607019881 ROBUST LINE SET
BOSCH 2607019881 ROBUST LINE SET
Robust Line Water Diamond Drill Bit Set, 4 pieces
References
bosch:
2607019881
rubix:
2575700
manufacturer :
2 607 019 881
ean:
3165140495806
Technical specifications
Drilling diameter
5
mm
Total length
65
mm
Length of cut
30
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2607019881 ROBUST LINE SET
Diameter mm: 5.00; 6.00; 7.00; 8.00
Work length mm: 30; 35; 35; 35
Total length mm: 65 Set size: A
Stem diameter mm: 7.8
Technical specifications
Attributes
Drilling diameter
5
mm
Total length
65
mm
Length of cut
30
mm
Tail diameter
7.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
138.50
excl. VAT
/
Each
£
166.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A100N11 JOBBER DRILL N11 5966909
DORMER A77712.5 JOBBER DRILL 12.50 MM 5970921
CUTLINE DRILL - HSS CO5% JOBBER OZMD MM 10.1 862204
TITEX A1547-3.6 JOBBER DRILLS HSS/HSS-E 5062182
GUHRING 00207 006.750 TWIST DRILLS
CUTLINE 883067 JOBBER DRILL HSS ZIRCO COATED3/8
ROEBUCK HSS BLACKSMITHS DRILL 14MM
TITEX A1222-9.2 DEEP HOLE DRILL 5059540
TITEX A1249XPL-9.3 DEEP HOLE DRILLS HSS-E TYPE UFL 5236599
TITEX A1522-5.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061906
GUHRING 05519 005.600 TWIST DRILLS
GUHRING 05523 011.500 TWIST DRILL HSCO 11.500MM TYPE GU 500 DZ BRIGHT
DORMER A1007.75 JOBBER DRILL 7.75 MM 5967999
GISS CUTLINE TCT7/64 7/64 TCT HSS DRILL
TITEX A1722-10 DEEP HOLE DRILLS HSS-E TYPE UFL 5062651