References
SKF:SAL 25 C
Rubix:103A2905
Manufacturer :22278
EAN:7316577003478


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 65 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 25 C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 568 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 65 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 24x2 |
| Dyn. Load rating | 51 N |
| Length | 128 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 101.34 excl. VAT
/ Each
£ 121.61 incl. VAT
- In stock: Next day delivery