References
INA:GF50-DO-A
Rubix:229A1144
Manufacturer :0066344000000
EAN:4012802525502

Product details : FAG GF50-DO-A ROD END BEARING 66344000000
Hydraulic rod end, with rectangular welding face, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,5x123x50 mm |
|---|---|
| Logistic Weight | 4400 g |
| Inner diameter | 50 mm |
| Head diameter | 123 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gf..-do |
| Length | 149.5 mm |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 126.93 excl. VAT
/ Each
£ 152.32 incl. VAT
- Delivery usually within ( 7 ) days
