INA GIHRK90-DO-C ROD END


Rod end

References
ina:GIHRK90-DO-C
rubix:263A4299
manufacturer :0978123580000
ean:4064327752987
brand logo
brand logo
Technical specifications
Inner diameter90 mm
Head diameter206 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIHRK90-DO-C ROD END


Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design

Technical specifications


Attributes
Inner diameter90 mm
Head diameter206 mm
Bearing ClearanceCN
SealingOpen
Outer diameter130 mm
Show UNSPSC/ECL@SS
£ 733.78 excl. VAT
/ Each
£ 880.54 incl. VAT
  • Usually arrives within 14 working days