References
INA:GAKR6-PB-A
Rubix:207A8361
Manufacturer :0066336330000
EAN:4012802524512

Product details : INA GAKR6-PB-A ROD END BEARING
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 46x20x6 mm |
|---|---|
| Package weight | 22 g |
| Inner diameter | 6 mm |
| Head diameter | 16 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakr..-pb |
| Length | 46 mm |
| Outer diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 20.43 excl. VAT
/ Each
£ 24.52 incl. VAT
- Delivery usually within ( 7 ) days
