Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 40 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 103x50x20 mm |
---|---|
Package weight | 382 g |
Inner diameter | 20 mm |
Head diameter | 40 mm |
Bearing Clearance | cn |
Series | gakr..-pb |
Length | 103 mm |
Outer diameter | 40 mm |
Usually arrives within 14 working days