References
SKF:SI 12 E
Rubix:103A2743
Manufacturer :23269
EAN:7316577002877


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Head diameter | 35 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI 12 E
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 100,6 g |
|---|---|
| Inner diameter | 12 mm |
| Head diameter | 35 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 12 |
| Dyn. Load rating | 10.8 N |
| Length | 69 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 42.30 excl. VAT
/ Each
£ 50.76 incl. VAT
- Delivery usually within ( 3 ) days