Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIKSR12-PS
INA ROD END BEARING GIKSR12-PS
Rod end
References
ina:
GIKSR12-PS
rubix:
103A7571
manufacturer :
0594450840000
ean:
4012802544916
Technical specifications
Inner diameter
12
mm
Head diameter
33
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIKSR12-PS
Corrosion-resistant rod end, with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
114
g
Inner diameter
12
mm
Head diameter
33
mm
Bearing Clearance
CN
Series
GIKSR..-PS
Outer diameter
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.35
excl. VAT
/
Each
£
79.62
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
INA LEFT HAND ROD END GAL20UK
FAG GIR50-DO-2RS ROD END BEARING 66356440000
SKF SA8C ROD END
SKF ROD END BEARING SIKAC 25 M
INA GAKL14-PB-A ROD END BEARING 0066333310000
INA GIKSL12-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD LEFT H
INA GIL20-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI
FAG GF20-DO-A ROD END BEARING 66329120000
INA ROD END BEARING GAR10-DO
INA GAL8-UK GAL8UK 0066427130000
INA GAKR12PW-A ROD END
INA GAR80-UK-2RS-C ROD ENDS
SKF ROD END BEARING SIKAC 30 M
FAG GF60-DO-A ROD END BEARING 66344190000
SKF ROD END BEARING SILKB 16 F