References
SKF:SI 20 C
Rubix:80121974
Manufacturer :23287
EAN:7316577002921


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Head diameter | 54 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SI20C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 353,7 g |
|---|---|
| Inner diameter | 20 mm |
| Head diameter | 54 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | si |
| Female thread | m 20x1,5 |
| Dyn. Load rating | 31.5 N |
| Length | 106 mm |
| Outer diameter | 54 mm |
Show UNSPSC/ECL@SS
£ 61.95 excl. VAT
/ Each
£ 74.34 incl. VAT
- Delivery usually within ( 3 ) days