References
INA:GAR15-DO
Rubix:229A1080
Manufacturer :0066339860000
EAN:4012802524956

Product details : FAG GAR15-DO ROD END BEARING 66339860000
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 83x40x15 mm |
|---|---|
| Package weight | 150 g |
| Inner diameter | 15 mm |
| Head diameter | 40 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-do |
| Length | 83 mm |
| Outer diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 27.51 excl. VAT
/ Each
£ 33.01 incl. VAT
- Usually arrives within 14 working days
