Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 70 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 145x70x30 mm |
---|---|
Package weight | 1061 g |
Inner diameter | 30 mm |
Head diameter | 70 mm |
Bearing Clearance | CN |
Series | GAKR..-PB |
Length | 145 mm |
Outer diameter | 55 mm |
Usually arrives within 14 working days