Rod end
Inner diameter | 25 mm |
---|---|
Head diameter | 64 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 126x64x25 mm |
---|---|
Package weight | 600 g |
Inner diameter | 25 mm |
Head diameter | 64 mm |
Bearing Clearance | CN |
Series | GIR..-UK |
Outer diameter | 42 mm |
In stock: Next day delivery