INA GAKL5-PB-A ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING


Rod end

References
ina:GAKL5-PB-A
rubix:238A0883
manufacturer :0066388560000
ean:4012802527766
brand logo
brand logo
Technical specifications
Inner diameter5 mm
Head diameter18 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAKL5-PB-A ROD END WITH EXTERNAL THREAD LEFT HAND REQUIRING


Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design

Strengths

Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.

Applications

Suitable for alternating loads and under certain conditions for one-way loads.

Technical specifications


Attributes
Logistic Weight17 g
Inner diameter5 mm
Head diameter18 mm
Bearing ClearanceCN
SeriesGAKL..-PB
Length42 mm
Outer diameter13 mm
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
  • Usually arrives within 14 working days