INA GAKRB18-PD ROD END


Rod end

References
ina:GAKRB18-PD
rubix:238A4367
manufacturer :0849771080000
ean:4054364650049
brand logo
brand logo
Technical specifications
Inner diameter18 mm
Head diameter46 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GAKRB18-PD ROD END


Schaeffler rod end are used in a wide variety of applications, they are simple in design, suitable for high speeds and are robust in operation and need little maintenance.

Applications

Indexing clutches, back-stopping clutches and overrunning clutches

Technical specifications


Attributes
Logistic Weight280 g
Inner diameter18 mm
Head diameter46 mm
Bearing ClearanceCN
SeriesGAKRB..-PD
MaterialSteel
Outer diameter23 mm
Show UNSPSC/ECL@SS
£ 80.40 excl. VAT
/ Each
£ 96.48 incl. VAT
  • Usually arrives within 14 working days