FAG GIHRK60-DO-A ROD END BEARING 66347880000

Rod end

See technical information
References
INA:GIHRK60-DO-A
Rubix:229A1161
Manufacturer :0066347880000
EAN:4012802525731
brand logo
Technical specifications
Inner diameter60 mm
Head diameter130 mm
Materialsteel
See all Specifications

Product details : FAG GIHRK60-DO-A ROD END BEARING 66347880000


Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x130x60 mm
Logistic Weight5621 g
Inner diameter60 mm
Head diameter130 mm
Materialsteel
Bearing Clearancecn
Seriesgihrk..-do
Outer diameter90 mm
Show UNSPSC/ECL@SS
£ 283.68 excl. VAT
/ Each
£ 340.42 incl. VAT
  • Delivery usually within ( 7 ) days