Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
SKF ROD END BEARING SAA45TXE-2LS
SKF ROD END BEARING SAA45TXE-2LS
Plain Bearing Rod End
References
skf:
SAA 45 TXE-2LS
rubix:
80291980
manufacturer :
185455
ean:
7316572056011
Technical specifications
Inner diameter
10
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : SKF ROD END BEARING SAA45TXE-2LS
Plain bearing Rod end With seals
Technical specifications
Attributes
Logistic Weight
2450
g
Inner diameter
10
mm
Bearing Clearance
CN
Series
SAA
Stat. Load rating
200
N
Dyn. Load rating
360
N
Outer diameter
104
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
366.63
excl. VAT
/
Each
£
439.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
INA GF80-DO-A HYDRAULIC ROD END WITH RECTANGULAR WELDING FACE REQUIRIN
INA GIL17-DO-2RS ROD END WITH INTERNAL THREAD LEFT HAND REQUIRI
FAG GIR40-UK-2RS-A ROD END BEARING 66456150000
SKF ROD END BEARING SIL 40 ES-2RS
FAG GF25-DO-A ROD END BEARING 66343460000
INA ROD END BEARING GIR12-DO
SKF SAL12C MALE LEFT HAND STEEL/PTFE SINTERED BRONZE ROD ENDS
SKF ROD END BEARING SIKAC 16 M
INA GIKSR6-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD RIGHT H
SKF ROD END BEARING SAKB6F
SKF ROD END BEARING SIKB20F
INA GE44-ZO-2RS-E TRACK ROLLER
INA GAKL20-PW ROD END BEARING 0066309440000
INA ROD END BEARING GAR10-UK
INA ROD END BEARING GAR20-UK