Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | CN |
Logistic Weight | 980 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | CN |
Series | GIL..-DO-2RS |
Sealing | Two rubber seals |
Outer diameter | 47 mm |
Usually arrives within 14 working days