Rod end
Inner diameter | 40 mm |
---|---|
Head diameter | 92 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 196x92x40 mm |
---|---|
Package weight | 1970 g |
Inner diameter | 40 mm |
Head diameter | 92 mm |
Bearing Clearance | CN |
Series | GAR..-UK-2RS |
Length | 196 mm |
Sealing | Two rubber seals |
Outer diameter | 62 mm |
Usually arrives within 14 working days