SKF Plain bearing Rod end SIKAC Series
Inner diameter | 16 mm |
---|---|
Head diameter | 43 mm |
Bearing Clearance | C2 |
Logistic Weight | 226,6 g |
---|---|
Inner diameter | 16 mm |
Head diameter | 43 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Material | Bearing steel |
Female thread | M 16x1,5 |
Stat. Load rating | 29 N |
Dyn. Load rating | 21.6 N |
Length | 86 mm |
Sealing | Open |
Outer diameter | 43 mm |
Usually arrives within 14 working days