Rod end
Inner diameter | 30 mm |
---|---|
Head diameter | 73 mm |
Bearing Clearance | cn |
Logistic Weight | 870 g |
---|---|
Inner diameter | 30 mm |
Head diameter | 73 mm |
Bearing Clearance | cn |
Series | gal..-do-2rs |
Length | 146.5 mm |
Sealing | two rubber seals |
Outer diameter | 47 mm |
Usually arrives within 14 working days