SKF Plain bearing Rod end SA Series
Inner diameter | 35 mm |
---|---|
Head diameter | 84 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 171x36x36 mm |
---|---|
Logistic Weight | 1372,4 g |
Inner diameter | 35 mm |
Head diameter | 84 mm |
Bearing Clearance | CN |
Series | SA |
Material | Bearing steel |
Female thread | M 36x3 |
Stat. Load rating | 110 N |
Dyn. Load rating | 224 N |
Length | 174 mm |
Outer diameter | 84 mm |
Usually arrives within 14 working days