INA GAKL16-PB ROD END BEARING 0066333660000


Rod end

References
ina:GAKL16-PB
rubix:229A4336
manufacturer :0066333660000
ean:4012802524079
brand logo
brand logo
Technical specifications
Inner diameter16 mm
Head diameter42 mm
Bearing Clearancecn
See all Specifications

Product details : INA GAKL16-PB ROD END BEARING 0066333660000


Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-4, dimension series K, type M, open design

Strengths

Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.

Applications

Suitable for alternating loads and under certain conditions for one-way loads.

Technical specifications


Attributes
Logistic Weight221 g
Inner diameter16 mm
Head diameter42 mm
Bearing Clearancecn
Seriesgakl..-pb
Length87 mm
Outer diameter32 mm
Show UNSPSC/ECL@SS
£ 42.57 excl. VAT
/ Each
£ 51.08 incl. VAT
  • Usually arrives within 14 working days