References
INA:GAR45-UK-2RS-A
Rubix:238A1050
Manufacturer :0066466620000
EAN:4012802529197



Product details : INA GAR45-UK-2RS-A ROD END
Rod end with external thread, right hand thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type M, inner ring curved surface with hard chromium coating, sealed
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 214x102x45 mm |
|---|---|
| Package weight | 2619 g |
| Inner diameter | 45 mm |
| Head diameter | 102 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-uk-2rs |
| Length | 214 mm |
| Outer diameter | 68 mm |
Show UNSPSC/ECL@SS
£ 242.30 excl. VAT
/ Each
£ 290.76 incl. VAT
- Delivery usually within ( 7 ) days
