Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA ROD END BEARING GIR12-DO
INA ROD END BEARING GIR12-DO
Rod end
References
ina:
GIR 12 DO
rubix:
101A0529
ean:
4012802526691
Technical specifications
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA ROD END BEARING GIR12-DO
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
Inner diameter
12
mm
Head diameter
32
mm
Bearing Clearance
CN
Series
GIR..-DO
Standard
DIN ISO 12 240-4
Length
67
mm
Outer diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.75
excl. VAT
/
Each
£
27.30
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SA 30 ES
SKF SI25C ROD END BEARING 25MM
INA GIKR25-PW ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTENAN
INA GIHRK90-DO-C ROD END
INA GIKSL16-PS
SKF ROD END BEARING SI 40 ES-2RS
INA GAKR6-PB-A ROD END BEARING
SKF SAA80ES-2RS MALE ROD END BEARING M64X4 THREAD 80MM
INA GIHNRK50-LO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT
SKF ROD END BEARING SIKB16F
INA ROD END BEARING GAKR25-PB
SKF ROD END BEARING SI 35 ES-2RS
MATARA PHS12 SPHERICAL ROD EYE TO SUIT 40 BORE ISO15552-VDMA 24562 PNE
SKF ROD END BEARING SILKB 8 F
INA GIL12DO GIL12-DO