INA GIKSL12-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD LEFT H


Rod end

References
ina:GIKSL12-PS
rubix:238A4294
manufacturer :0599077110000
ean:4012802545746
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Head diameter33 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIKSL12-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD LEFT H


Corrosion-resistant rod end, with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design

Technical specifications


Attributes
Logistic Weight114 g
Inner diameter12 mm
Head diameter33 mm
Bearing ClearanceCN
SeriesGIKSL..-PS
Outer diameter26 mm
Show UNSPSC/ECL@SS
£ 73.16 excl. VAT
/ Each
£ 87.79 incl. VAT
  • Usually arrives within 14 working days