Plain Bearing Rod End
Inner diameter | 14 mm |
---|---|
Head diameter | 37 mm |
Bearing Clearance | CN |
Logistic Weight | 160 g |
---|---|
Inner diameter | 14 mm |
Head diameter | 37 mm |
Bearing Clearance | CN |
Series | SILKB |
Material | Bearing steel |
Female thread | M 14 |
Stat. Load rating | 27.5 N |
Dyn. Load rating | 17 N |
Length | 77 mm |
Sealing | Open |
Outer diameter | 37 mm |
Usually arrives within 14 working days