Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA GIKL30-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
INA GIKL30-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
Rod end
References
ina:
GIKL30-PW
rubix:
238A1621
manufacturer :
0066349150000
ean:
4012802525861
Technical specifications
Inner diameter
30
mm
Head diameter
70
mm
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : INA GIKL30-PW ROD END WITH INTERNAL THREAD LEFT HAND MAINTENANC
Rod end with internal thread, left hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
1170
g
Inner diameter
30
mm
Head diameter
70
mm
Bearing Clearance
CN
Series
GIKL..-PW
Outer diameter
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.80
excl. VAT
/
Each
£
149.76
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SKF ROD END BEARING SIKAC 14 M
SKF ROD END BEARING SILKB 10 F
SKF ROD END BEARING SILKAC 25 M
INA GIL35-UK-2RS-A ROD END WITH INTERNAL THREAD MAINTENANCE-FREE SLIDI
SKF ROD END BEARING SALA 45 ES-2RS
SKF ROD END BEARING SIKAC 10 M
SKF ROD END BEARING SIQG 20 ES
MATARA PHS36 SPHERICAL ROD EYE TO SUIT 160/200 BORE ISO15552-VDMA 2456
SKF ROD END BEARING SI 25 ES
INA GAL25DO ROD END BEARING EACH
INA GAL40-UK-2RS-A ROD END WITH EXTERNAL THREAD LEFT HAND MAINT
INA ROD END BEARING GAR6-UK
INA GIKR25-PW ROD END WITH INTERNAL THREAD RIGHT HAND THREAD MAINTENAN
SKF ROD END BEARING SAKAC 6 M
INA GIL17-UK ROD END BEARING 0066306770000