Rod end
Inner diameter | 35 mm |
---|---|
Head diameter | 82 mm |
Bearing Clearance | CN |
Logistic Weight | 1462 g |
---|---|
Inner diameter | 35 mm |
Head diameter | 82 mm |
Bearing Clearance | CN |
Series | GAL..-DO-2RS |
Material | Steel |
Length | 181 mm |
Sealing | Two rubber seals |
Outer diameter | 55 mm |
Usually arrives within 14 working days