References
INA:GIKL10-PB-A
Rubix:229A4375
Manufacturer :0066348340000
EAN:4012802525700

Product details : INA GIKL10-PB-A ROD END
Rod end with internal thread, left hand thread, requiring maintenance, DIN ISO 12240-4. dimension series K, type F, open design
Technical specifications
Attributes
| Logistic Weight | 77,2 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 28 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikl..-pb |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 30.33 excl. VAT
/ Each
£ 36.40 incl. VAT
- Delivery usually within ( 7 ) days
