References
INA:GIL60-DO-2RS
Rubix:103A8204
Manufacturer :0066353500000
EAN:4012802526578

Product details : INA GIL60-DO-2RS ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Technical specifications
Attributes
| Logistic Weight | 5500 g |
|---|---|
| Inner diameter | 60 mm |
| Head diameter | 135 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do-2rs |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 903.94 excl. VAT
/ Each
£ 1,084.73 incl. VAT
- Usually arrives within 14 working days
