Plain Bearing Rod End
Inner diameter | 6 mm |
---|---|
Head diameter | 21 mm |
Bearing Clearance | CN |
Logistic Weight | 21 g |
---|---|
Inner diameter | 6 mm |
Head diameter | 21 mm |
Bearing Clearance | CN |
Series | SALKB |
Material | Bearing steel |
Female thread | M 6 |
Stat. Load rating | 6.8 N |
Dyn. Load rating | 4.25 N |
Length | 48 mm |
Sealing | Open |
Outer diameter | 21 mm |
Usually arrives within 14 working days