References
INA:GAKL30-PW
Rubix:238A1019
Manufacturer :0066309520000
EAN:4012802523485

Product details : INA GAKL30-PW ROD END
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 70 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 145 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 122.07 excl. VAT
/ Each
£ 146.48 incl. VAT
- Usually arrives within 14 working days
