References
INA:GIR20-DO
Rubix:102A8524
Manufacturer :0066354660000
EAN:4012802526837

Product details : INA GIR20-DO ROD END
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 103,5x53x20 mm |
|---|---|
| Package weight | 343 g |
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-do |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- In stock: Next day delivery
