Plain Bearing Rod End
Inner diameter | 16 mm |
---|---|
Head diameter | 43 mm |
Bearing Clearance | cn |
Logistic Weight | 226,4 g |
---|---|
Inner diameter | 16 mm |
Head diameter | 43 mm |
Bearing Clearance | cn |
Series | sikb |
Material | bearing steel |
Female thread | m 16 |
Stat. Load rating | 34.5 N |
Dyn. Load rating | 21.4 N |
Length | 87 mm |
Sealing | open |
Outer diameter | 43 mm |
Usually arrives within 14 working days