SKF Plain bearing Rod end SIKAC Series
Inner diameter | 16 mm |
---|---|
Head diameter | 43 mm |
Bearing Clearance | C2 |
Logistics dimensions (L x W x H) | 22x85x84 mm |
---|---|
Logistic Weight | 223,6 g |
Inner diameter | 16 mm |
Head diameter | 43 mm |
Bearing Clearance | C2 |
Series | SIKAC |
Stat. Load rating | 29 N |
Dyn. Load rating | 21.6 N |
Length | 86 mm |
Outer diameter | 43 mm |
In stock: Next day delivery