References
INA:GAKL10-PW-A
Rubix:229A4332
Manufacturer :0066333150000
EAN:4012802523980

Product details : INA GAKL10-PW-A ROD END BEARING 0066333150000
Rod end GAKL..-PW, external threads, maintenance-free
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Logistic Weight | 60,98 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 28 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gakl..-pw |
| Length | 62 mm |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 24.77 excl. VAT
/ Each
£ 29.72 incl. VAT
- Delivery usually within ( 7 ) days
