References
INA:GIR60-UK-2RS-A
Rubix:264A2637
Manufacturer :0066473320000
EAN:4012802529548



Product details : INA GIR60-UK-2RS-A ROD END
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 242,5x135x60 mm |
|---|---|
| Package weight | 5600 g |
| Inner diameter | 60 mm |
| Head diameter | 135 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-uk-2rs |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 490.99 excl. VAT
/ Each
£ 589.19 incl. VAT
- Usually arrives within 14 working days
