References
SKF:SA 25 ES
Rubix:103A1008
Manufacturer :22085
EAN:7316577002624


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Head diameter | 65 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SA 25 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a grease fitting in the housing and via the shaft. The male thread is available with a left- (prefix SAL) or a right-hand thread. Some sizes have different fitting dimensions (SAA series).
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistic Weight | 567,2 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 65 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sa |
| Female thread | m 24x2 |
| Dyn. Load rating | 48 N |
| Length | 128 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 72.29 excl. VAT
/ Each
£ 86.75 incl. VAT
- Delivery usually within ( 3 ) days