References
INA:GIL10-DO
Rubix:103A6997
Manufacturer :0066351210000
EAN:4012802526301

Product details : INA GIL10-DO ROD END
Rod end with internal thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, open design
Technical specifications
Attributes
| Logistic Weight | 65,24 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 29 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gil..-do |
| Outer diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
- Delivery usually within ( 7 ) days
