Rod end
Inner diameter | 12 mm |
---|---|
Head diameter | 34 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 67x34x12 mm |
---|---|
Package weight | 99 g |
Inner diameter | 12 mm |
Head diameter | 34 mm |
Bearing Clearance | CN |
Series | GIR..-UK |
Outer diameter | 22 mm |
In stock: Next day delivery