References
Superseded Ref:GIKR18-PW
INA:GIKRB18-PD
Rubix:238A5018
Manufacturer :0849776040000
EAN:4054364642952

Product details : INA GIKRB18-PD ROD END
Rod eye
Technical specifications
Attributes
| Logistic Weight | 311 g |
|---|---|
| Inner diameter | 18 mm |
| Head diameter | 46 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikrb..-pd |
| Outer diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 89.00 excl. VAT
/ Each
£ 106.80 incl. VAT
- Delivery usually within ( 7 ) days
