Plain Bearing Rod End
Inner diameter | 25 mm |
---|---|
Head diameter | 65 mm |
Bearing Clearance | CN |
Logistic Weight | 561 g |
---|---|
Inner diameter | 25 mm |
Head diameter | 65 mm |
Bearing Clearance | CN |
Series | SAL |
Material | Bearing steel |
Female thread | M 24x2 |
Stat. Load rating | 78 N |
Dyn. Load rating | 48 N |
Length | 128 mm |
Sealing | Open |
Outer diameter | 65 mm |
Usually arrives within 14 working days