INA GIHNRK80-LO-C


Rod end

References
ina:GIHNRK80-LO-C
rubix:264A2628
manufacturer :0978115050000
ean:4064327752963
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Head diameter168 mm
Bearing ClearanceCN
See all Specifications

Product details : INA GIHNRK80-LO-C


Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN 24338 ISO 6982, open design

Technical specifications


Attributes
Inner diameter80 mm
Head diameter168 mm
Bearing ClearanceCN
SealingOpen
Outer diameter120 mm
Show UNSPSC/ECL@SS
£ 492.49 excl. VAT
/ Each
£ 590.99 incl. VAT
  • Usually arrives within 14 working days