References
INA:GF35-DO-A
Rubix:229A1142
Manufacturer :0066343620000
EAN:4012802525366

Product details : FAG GF35-DO-A ROD END BEARING 66343620000
Hydraulic rod end, with rectangular welding face, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 102,5x83x35 mm |
|---|---|
| Logistic Weight | 1500 g |
| Inner diameter | 35 mm |
| Head diameter | 83 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gf..-do |
| Length | 102.5 mm |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 73.68 excl. VAT
/ Each
£ 88.42 incl. VAT
- Delivery usually within ( 7 ) days
