Rod end
Inner diameter | 32 mm |
---|---|
Head diameter | 70 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 115x70x32 mm |
---|---|
Logistic Weight | 1021 g |
Inner diameter | 32 mm |
Head diameter | 70 mm |
Bearing Clearance | CN |
Series | GIHNRK..-LO |
Length | 115 mm |
Outer diameter | 52 mm |
Usually arrives within 14 working days