References
SKF:SA 12 E
Rubix:103A2909
Manufacturer :22058
EAN:7316577002549

Product details : SKF ROD END BEARING SA 12 E
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated only from the side. The male thread is available with a left- (prefix SAL) or right-hand thread.
Strengths
- Long service life
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
- Maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- Simple and ready-to-mount
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x30x120 mm |
|---|---|
| Logistic Weight | 80,2 g |
| Inner diameter | 10 mm |
| Head diameter | 35 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | sa |
| Dyn. Load rating | 10.8 N |
| Length | 73 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 42.95 excl. VAT
/ Each
£ 51.54 incl. VAT
- Delivery usually within ( 3 ) days
