Rod end
Inner diameter | 10 mm |
---|---|
Head diameter | 29 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 62,5x29x10 mm |
---|---|
Package weight | 53 g |
Inner diameter | 10 mm |
Head diameter | 29 mm |
Bearing Clearance | CN |
Series | GAR..-UK |
Length | 62.5 mm |
Outer diameter | 19 mm |
In stock: Next day delivery