SKF ROD END BEARING SI 12 C

Plain Bearing Rod End

See technical information
References
SKF:SI 12 C
Rubix:80342425
Manufacturer :23268
EAN:7316577002860
brand logo
Technical specifications
Inner diameter12 mm
Head diameter35 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SI 12 C


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight103,5 g
Inner diameter12 mm
Head diameter35 mm
Materialbearing steel
Bearing Clearancecn
Seriessi
Female threadm 12
Dyn. Load rating11.4 N
Length69 mm
Outer diameter35 mm
Show UNSPSC/ECL@SS
£ 55.75 excl. VAT
/ Each
£ 66.90 incl. VAT
  • Delivery usually within ( 3 ) days