References
INA:GIR35-UK-2RS-A
Rubix:229A1174
Manufacturer :0066455930000
EAN:4012802528695



Product details : FAG GIR35-UK-2RS-A ROD END BEARING 66455930000
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread
Rod end with internal thread, maintenance-free, sliding layer: ELGOGLIDE, DIN ISO 12240-4, dimension series E, type F, inner ring curved surface with hard chromium coating, sealed, right hand thread
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 166x82x35 mm |
|---|---|
| Package weight | 1367 g |
| Inner diameter | 35 mm |
| Head diameter | 82 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-uk-2rs |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 157.43 excl. VAT
/ Each
£ 188.92 incl. VAT
- Delivery usually within ( 7 ) days
