SKF ROD END BEARING SI 15 C

Plain Bearing Rod End

See technical information
References
SKF:SI 15 C
Rubix:132A4575
Manufacturer :23272
EAN:7316577002884
brand logo
Technical specifications
Inner diameter15 mm
Head diameter41 mm
Materialbearing steel
See all Specifications

Product details : SKF ROD END BEARING SI 15 C


Plain bearing Rod end With seals

Technical specifications


Attributes
Logistic Weight176 g
Inner diameter15 mm
Head diameter41 mm
Materialbearing steel
Bearing Clearancecn
Seriessi
Female threadm 14
Dyn. Load rating18 N
Length83 mm
Outer diameter41 mm
Show UNSPSC/ECL@SS
£ 50.69 excl. VAT
/ Each
£ 60.83 incl. VAT
  • Delivery usually within ( 3 ) days